Skip Content
RECTANGULAR FILE,SINGLE CUT,6 IN,68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR FILE,SINGLE CUT,6 IN,68

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F841
  • Mfr. Model # 12F841
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Technical Specs

  • Application Material Removal
  • Pattern American
  • Item Hand File
  • Teeth per Inch 68
  • Cut Type Single
  • Length 6"
  • Finish Natural
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list