Skip Content
RECTANGULAR FILE,DBL CUT,8 IN,45/47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR FILE,DBL CUT,8 IN,45/47

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F830
  • Mfr. Model # 12F830
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.291 lbs

Technical Specs

  • Teeth per Inch 45/47
  • Application Material Removal
  • Pattern American
  • Cut Type Double
  • Item Hand File
  • Finish Natural
  • Length 8"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list