Skip Content
RECTANGULAR FILE,12 IN,22/23 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR FILE,12 IN,22/23 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F827
  • Mfr. Model # 12F827
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.991 lbs

Technical Specs

  • Application Material Removal
  • Item Hand File
  • Pattern American
  • Teeth per Inch 22/23
  • Cut Type Double
  • Finish Natural
  • Length 12"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list