Skip Content
RECTANGULAR END MOUNT PHENOLIC TUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR END MOUNT PHENOLIC TUB

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E828
  • Mfr. Model # 15E828
  • UNSPSC # 42211610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Finish White
  • Colour White
  • Item ADA Rectangular Shower Seat
  • Frame Stainless Steel
  • Type Fold Down, End Mount
  • Weight Capacity 250 lb.
  • Material Phenolic
  • Height 2 1/2"
  • Includes Frame and Hardware
  • Length 29"
  • Width 15"
  • Standards ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list