Discontinued with Replacement
RECTANGULAR CONTAINER 23 G GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECTANGULAR CONTAINER 23 G GRAY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGU8
  • Mfr. Model # 4PGU8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1700
  • Shipping Weight 7.5 lbs
Suggested Replacement Product
RECTANGULAR CONTAINER 23 G GRAY

Your Price: NA

Product Details

Durable, plastic waste containers. Lids sold separately. Rectangular open top. Gray colour. Includes molded in handles.

Technical Specs

  • Height 30"
  • Finish Frost Coated
  • Includes Molded In Handles
  • Item Open-Top Trash Can
  • Trash Can Dia./Width 11"
  • Container Shape Rectangular
  • Trash Container Capacity 23 gal.
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Opening Closure Type None
  • Primary Container Color Gray
  • Series WallHugger
  • Top Design Open Top
  • Receptacle Container Style Utility
  • Indoor/Outdoor Indoor
  • Container Mounting Style Free-Standing
  • Container Depth 11"
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list