Skip Content
Discontinued with Replacement
RECTANGULAR CONTAINER 23 G BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECTANGULAR CONTAINER 23 G BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGU9
  • Mfr. Model # 4PGU9
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1700
  • Shipping Weight 7.32 lbs
Suggested Replacement Product
RECTANGULAR CONTAINER 23 G BLUE

Price: NA

Product Details

Durable, plastic waste containers. Lids sold separately. Rectangular open top. Blue colour. Includes molded in handles.

Technical Specs

  • Finish Frost Coated
  • Height 30"
  • Includes Molded In Handles
  • Item Open-Top Trash Can
  • Trash Can Dia./Width 11"
  • Opening Closure Type None
  • Primary Container Color Blue
  • Trash Container Capacity 23 gal.
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Indoor/Outdoor Indoor
  • Container Depth 11"
  • Top Design Open Top
  • Series WallHugger
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list