Skip Content
RECTANGULAR BALANCING DAMPER,8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR BALANCING DAMPER,8X6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN22CV84
  • Mfr. Model # 22CV84
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Duct Height (In.) 6
  • Frame Height (In.) 5-3/4
  • Duct Width (In.) 8
  • Item Balancing Damper
  • Pressure Differential Max. 1" WC
  • Includes Locking Manual Quadrant
  • Frame Width (In.) 7-3/4
  • Max. Temp. (F) 180 Degrees
  • Type Manual, Single Blade
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Frame Material Galvanized Steel
  • Actuator Manual
  • Max. Velocity (FPM) 2,000
  • Frame Depth (In.) 1-7/8
  • Frame (Gauge) 22
  • Blade (Gauge) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list