RECTANGULAR BALANCING DAMPER,12X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECTANGULAR BALANCING DAMPER,12X8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN22CV83
  • Mfr. Model # 22CV83
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Duct Height (In.) 8
  • Duct Width (In.) 12
  • Frame Width (In.) 11-3/4
  • Frame Height (In.) 7-3/4
  • Includes Locking Manual Quadrant
  • Item Balancing Damper
  • Max. Temp. (F) 180 Degrees
  • Type Manual, Single Blade
  • Frame Material Galvanized Steel
  • Pressure Differential Max. 1" WC
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Max. Velocity (FPM) 2,000
  • Frame Depth (In.) 1-7/8
  • Actuator Manual
  • Blade (Gauge) 20
  • Frame (Gauge) 22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list