Skip Content
RECTANGULAR BALANCING DAMPER,10X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECTANGULAR BALANCING DAMPER,10X8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN22CV82
  • Mfr. Model # 22CV82
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Duct Height (In.) 8
  • Frame Width (In.) 9-3/4
  • Frame Height (In.) 7-3/4
  • Duct Width (In.) 10
  • Includes Locking Manual Quadrant
  • Item Balancing Damper
  • Max. Temp. (F) 180 Degrees
  • Pressure Differential Max. 1" WC
  • Type Manual, Single Blade
  • Frame Material Galvanized Steel
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Frame Depth (In.) 1-7/8
  • Max. Velocity (FPM) 2,000
  • Blade (Gauge) 20
  • Actuator Manual
  • Frame (Gauge) 22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list