Skip Content
RECT. SCHOOL BUS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECT. SCHOOL BUS RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46332
  • Mfr. Model # 46332
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Red
  • Depth 1-3/4"
  • Includes Mounting Pad
  • Item Marker Lamp
  • Length 3-3/4"
  • Material Zinc/Acrylic
  • Type OEM-style
  • Fits Most School Bus Application
  • Width 1-1/2"
  • Lamp Type Incandescent
  • Shape Rectangular
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Hardwired
  • Current Rating 0.35 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list