RECT KIT W/UNIV UNDER-HOOD HARNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECT KIT W/UNIV UNDER-HOOD HARNESS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63451-4
  • Mfr. Model # 63451-4
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3083
  • Shipping Weight 10.79 lbs

Product Details

Snow Plow Lamp Kit with 12 volts. Comes with integrated turn signal/parking lamp lens, vibration dampening and mounting system. Includes left and right side lamps, heavy-duty selector switch, wiring connectors, and mounting hardware.

Technical Specs

  • Depth 5-13/16"
  • Item Snowplow Lamp Kit, Pair
  • Length 6-5/16"
  • Lamp Type Halogen
  • Width 12-1/2"
  • Shape Rectangle
  • Colour Black
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Current Rating 0.59 A-2.1 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list