RECT FIRE DAMPER,7-3/4X15-3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECT FIRE DAMPER,7-3/4X15-3/4 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGD9
  • Mfr. Model # 2TGD9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Fire Damper
  • For Use With Low Pressure HVAC Systems
  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Material 22 ga. Galvanized Steel
  • Mounting Type Static, Horizontal
  • Fusible Link 165 Degrees F
  • Free Area 0.561 sq. ft.
  • Nominal Duct Height 8"
  • Fire Rated 1-1/2 hr.
  • Recommended Retaining Angle 2TGH5
  • Nominal Duct Width 16"
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Damper Depth 3-11/16"
  • Damper Height 7-3/4"
  • Damper Width 15-3/4"
  • Damper Item Fire Damper
  • Damper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list