RECT FIRE DAMPER,5-3/4X9-3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECT FIRE DAMPER,5-3/4X9-3/4 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGA3
  • Mfr. Model # 2TGA3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Includes UL Fusible Link
  • Item Fire Damper
  • Material 22 ga. Galvanized Steel
  • Mounting Type Static, Vertical
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Recommended Retaining Angle 2TGG6
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Height 6"
  • Free Area 0.219 sq. ft.
  • Nominal Duct Width 10"
  • Damper Depth 3-11/16"
  • Damper Height 5-3/4"
  • Damper Width 9-3/4"
  • Damper Shape Rectangular
  • Damper Item Fire Damper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list