Skip Content
RECT FIRE DAMPER,11-3/4X23-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECT FIRE DAMPER,11-3/4X23-3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGG2
  • Mfr. Model # 2TGG2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Includes Stainless Steel Closure Spring, UL Fusible Link
  • Material 22 ga. Galvanized Steel
  • Item Fire Damper
  • Mounting Type Dynamic, Vertical or Horizontal
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Recommended Retaining Angle 2TGH9
  • Free Area 1.416 sq. ft.
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Height 12"
  • Nominal Duct Width 24"
  • Damper Depth 3-11/16"
  • Damper Height 11-3/4"
  • Damper Width 23-3/4"
  • Damper Item Fire Damper
  • Damper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list