RECT FIRE DAMPER,11-3/4X15-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECT FIRE DAMPER,11-3/4X15-3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGC3
  • Mfr. Model # 2TGC3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Includes UL Fusible Link
  • For Use With Low Pressure HVAC Systems
  • Item Fire Damper
  • Mounting Type Static, Vertical
  • Material 22 ga. Galvanized Steel
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Fire Rated 1-1/2 hr.
  • Recommended Retaining Angle 2TGH6
  • Nominal Duct Height 12"
  • Free Area 0.901 sq. ft.
  • Damper Depth 3-11/16"
  • Nominal Duct Width 16"
  • Damper Width 15-3/4"
  • Damper Height 11-3/4"
  • Damper Item Fire Damper
  • Damper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list