Skip Content
RECT FIRE DAMPER,11-3/4X13-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECT FIRE DAMPER,11-3/4X13-3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGA9
  • Mfr. Model # 2TGA9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • For Use With Low Pressure HVAC Systems
  • Includes UL Fusible Link
  • Item Fire Damper
  • Mounting Type Static, Vertical
  • Material 22 ga. Galvanized Steel
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Fusible Link 165 Degrees F
  • Fire Rated 1-1/2 hr.
  • Nominal Duct Height 12"
  • Recommended Retaining Angle 2TGH3
  • Free Area 0.772 sq. ft.
  • Nominal Duct Width 14"
  • Damper Depth 3-11/16"
  • Damper Width 13-3/4"
  • Damper Height 11-3/4"
  • Damper Item Fire Damper
  • Damper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list