RECSTYLEDUP15A125VGRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECSTYLEDUP15A125VGRAY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2152GY
  • Mfr. Model # HBL2152GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Description Style Line
  • HP 1/2
  • Item Decorator Duplex Receptacle
  • Number of Wires 3
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Number of Poles 2
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Phase 1
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list