RECPTACLE,GFCI,HOSPITAL GRADE,15A,I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECPTACLE,GFCI,HOSPITAL GRADE,15A,I

PASS AND SEYMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MAF2
  • Mfr. Model # 1MAF2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • HP -
  • Item Decorator Duplex Receptacle with GFCI
  • Number of Wires 3
  • Number of Poles 2
  • Colour Ivory
  • Standards cULus/FSUL
  • Reset Type Automatic
  • Special Features Ground Fault Indicator
  • Power Indicator No
  • Self-Testing No
  • Tamper Resistant Yes
  • Application Environment Hospital Grade
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list