RECPTACLE,SPEC GRADE,20A,LIGHT ALMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECPTACLE,SPEC GRADE,20A,LIGHT ALMO

PASS AND SEYMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MAF1
  • Mfr. Model # 1MAF1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Decorator Duplex Receptacle with GFCI
  • Number of Poles 2
  • Number of Wires 3
  • Standards cULus/FSUL
  • Reset Type Automatic
  • Power Indicator No
  • Self-Testing No
  • Tamper Resistant Yes
  • Special Features Ground Fault Indicator
  • Surge Suppression No
  • Application Environment Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list