RECOVERY STRAP 4INX20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECOVERY STRAP 4INX20FT

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15504
  • Mfr. Model # 15504
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.77 lbs

Product Details

Provides a quick and easiest way of vehicle recovery. All emergency tow and vehicle recovery straps are designed to safely retrieve your vehicle without damaging it.

Technical Specs

  • Colour Yellow
  • Material Nylon
  • Working Lifting Limit 10,667 lbs.
  • Rated Capacity 10,667 lbs.
  • Features 20 ft. Long by 4" Polyester Sling Material with Sewn Loop Handles.
  • Item Vehicle Recovery Strap
  • Length 20 ft.
  • Size 4" x 20 ft.
  • Width 4"
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Includes 20 ft. Long by 4" Polyester Sling Material with Sewn Loop Handles.
  • Standards Web Sling and Tie Down Association
  • Web Tensile Strength 10,667 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list