RECORDER,TEMP,8 IN,DISPLAY,ALARM,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECORDER,TEMP,8 IN,DISPLAY,ALARM,CO

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ETG5
  • Mfr. Model # 6ETG5
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.02 lbs

Technical Specs

  • Chart Size (In.) 8
  • Depth (In.) 3.1
  • Item Circular Chart Recorder
  • Length (In.) 9.2
  • Includes AC Adapter, Batteries and Instructions
  • Temp. Range 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
  • Width (In.) 9.2
  • Type Temperature, Type K Thermocouple, With Relay Contacts
  • Alarm Yes
  • Digital Readout Yes
  • Display 3-1/2-Digit LCD
  • Power Supply 120V AC Adapter with (4) AA Batteries for Back-up
  • Recording Time (Day) 1, 7, or 31
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Battery Life Back-up only
  • Remote Probe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list