Skip Content
RECORDER,TEMP,4 IN,0 TO 100 F,DISPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECORDER,TEMP,4 IN,0 TO 100 F,DISPL

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HZD1
  • Mfr. Model # 2HZD1
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Chart Size (In.) 4
  • Depth (In.) 2.4
  • Includes Battery, Pen and Instructions
  • Item Circular Chart Recorder
  • Length (In.) 5.2
  • Temp. Range 0 Degrees to 100 Degrees F, -18 Degrees to 37 Degrees C
  • Recording Time (Day) 1 or 7
  • Display 3-1/2-Digit LCD
  • Width (In.) 5.2
  • Power Supply AA Battery
  • Type Temperature
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list