Skip Content
RECORD BOOK ANIMAL TREATMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECORD BOOK ANIMAL TREATMENT

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR1631
  • Mfr. Model # 1631
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

For diagnostics and treatment. Record the findings and the plan to treat. Document the length of withdrawal and last medication dose. 3 in x 4-5/8 in perfect bound. Yellow Field-Flex cover with 96 pages (48 sheets) of 20# Rite in the Rain.

Technical Specs

  • Binding Perfect Bound
  • Item All Weather Animal Record Book
  • Sheet Size 3" x 4-5/8"
  • Cover Material Field Flex
  • Rule Animal Treatment
  • Number of Sheets 48
  • Paper Weight 20 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list