Skip Content
RECLOSABLE SHAPES,DIA 7/8,PK 900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE SHAPES,DIA 7/8,PK 900

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLG4
  • Mfr. Model # 5JLG4
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Clear
  • Includes 900 Circles per Roll
  • Item Reclosable Fastener Shapes
  • Length 25 yd.
  • Width 7/8"
  • Characteristics Self-Mating
  • Shape Dots
  • Shear Strength 14 PSI
  • Flame Retardant No
  • Backing Material Nylon
  • Dot Dia. 7/8"
  • Adhesive Type Acrylic Adhesive
  • Hook and Loop Type Self-Mating
  • Hook and Loop Shape Disc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list