Skip Content
RECLOSABLE,LP,DIA 5/8,WHITE,PK1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE,LP,DIA 5/8,WHITE,PK1200

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTU2
  • Mfr. Model # 5GTU2
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Includes 1,200 Dots per Roll
  • Item Reclosable Fastener Shapes
  • Length 25 yd.
  • Width 5/8"
  • Shape Dots
  • Shear Strength 14 PSI
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Colour White
  • Flame Retardant No
  • Backing Material Nylon
  • Hook and Loop Type Loop
  • Dot Dia. 5/8"
  • Adhesive Type Acrylic Adhesive
  • Hook and Loop Shape Disc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list