Skip Content
RECLOSABLE,HK,DIA 7/8,WHITE,PK900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE,HK,DIA 7/8,WHITE,PK900

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLC9
  • Mfr. Model # 5JLC9
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour White
  • Includes 900 Dots per Roll
  • Item Reclosable Fastener Shapes
  • Length 25 yd.
  • Width 7/8"
  • Shape Dots
  • Shear Strength 14 PSI
  • Flame Retardant No
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Backing Material Nylon
  • Hook and Loop Type Hook
  • Adhesive Type Acrylic Adhesive
  • Dot Dia. 7/8"
  • Hook and Loop Shape Disc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list