Skip Content
RECLOSABLE FASTENER,LOOP,5/8X25 YD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE FASTENER,LOOP,5/8X25 YD,

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTP2
  • Mfr. Model # 5GTP2
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black
  • Item Reclosable Fastener
  • Length 25 yd.
  • Shape Cut to Length
  • Width 5/8"
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Shear Strength 14 PSI
  • Flame Retardant No
  • Hook and Loop Type Loop
  • Adhesive Type Acrylic Adhesive
  • Backing Material Nylon
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list