RECLOSABLE FASTENER,LOOP,4X25 YD,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECLOSABLE FASTENER,LOOP,4X25 YD,WH

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTT0
  • Mfr. Model # 5GTT0
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Reclosable Fastener
  • Colour White
  • Length 25 yd.
  • Width 4"
  • Shape Cut to Length
  • Shear Strength 14 PSI
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Flame Retardant No
  • Backing Material Nylon
  • Hook and Loop Type Loop
  • Adhesive Type Acrylic Adhesive
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list