Skip Content
RECLOSABLE FASTENER,LOOP,2X25 YD,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE FASTENER,LOOP,2X25 YD,WH

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTR6
  • Mfr. Model # 5GTR6
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Reclosable Fastener
  • Colour White
  • Length 25 yd.
  • Width 2"
  • Shape Cut to Length
  • Shear Strength 14 PSI
  • Backing Material Nylon
  • Hook and Loop Type Loop
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Flame Retardant No
  • Adhesive Type Acrylic Adhesive
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list