RECLOSABLE FASTENER,LOOP,1X25 YD,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECLOSABLE FASTENER,LOOP,1X25 YD,WH

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTP8
  • Mfr. Model # 5GTP8
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour White
  • Item Reclosable Fastener
  • Length 25 yd.
  • Width 1"
  • Shape Cut to Length
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Shear Strength 14 PSI
  • Flame Retardant No
  • Backing Material Nylon
  • Hook and Loop Type Loop
  • Adhesive Type Acrylic Adhesive
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list