RECLOSABLE FASTENER,HOOK,5/8X25 YD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECLOSABLE FASTENER,HOOK,5/8X25 YD,

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GTN9
  • Mfr. Model # 5GTN9
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Reclosable Fastener
  • Colour White
  • Length 25 yd.
  • Width 5/8"
  • Shear Strength 14 PSI
  • Shape Cut to Length
  • Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
  • Adhesive Type Acrylic Adhesive
  • Backing Material Nylon
  • Flame Retardant No
  • Hook and Loop Type Hook
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list