RECLOSABLE CINCH STRAPS,1X8,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECLOSABLE CINCH STRAPS,1X8,PK 10

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLG7
  • Mfr. Model # 5JLG7
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Includes (10) Straps, Plastic Buckle and 1/4" I.D. Grommet
  • Length 8"
  • Item Cinch Strap
  • Width 1"
  • Shape Strap
  • Shear Strength 14 PSI
  • Characteristics Re-Usable, High Strength
  • Flame Retardant No
  • Hook and Loop Type Hook-and-Loop
  • Backing Material Nylon
  • Hook and Loop Shape Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list