Skip Content
RECLOSABLE BAG,9IN L,6IN W,4 MIL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE BAG,9IN L,6IN W,4 MIL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GGP9
  • Mfr. Model # 6GGP9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Reclosable Bag
  • Colour Gray
  • Length 9"
  • Width 6"
  • Thickness 4 mil
  • Standards FDA
  • FDA Compliant Yes
  • Bag Closure Type Zip Seal
  • Hang Hole No
  • Bag Material Low Density Polyethylene (LDPE)
  • Write on Surface Yes
  • Bag Package Configuration Flat Pack
  • Open/Reclosable Reclosable
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list