Skip Content
RECLOSABLE BAG,8IN L,8IN W,2 MIL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE BAG,8IN L,8IN W,2 MIL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GGN5
  • Mfr. Model # 6GGN5
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Length 8"
  • Thickness 2 mil
  • Width 8"
  • Standards FDA
  • Bag Closure Type Zip Seal
  • Write on Surface No
  • FDA Compliant Yes
  • Open/Reclosable Reclosable
  • Hang Hole No
  • Bag Package Configuration Flat Pack
  • Bag Features Standard
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list