Skip Content
RECLOSABLE BAG,6 IN. L,CLEAR,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE BAG,6 IN. L,CLEAR,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CPA1
  • Mfr. Model # 5CPA1
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Length 6"
  • Width 4"
  • Thickness 4 mil
  • Standards FDA
  • Opening Size 4"
  • Depth 0
  • FDA Compliant Yes
  • Write on Surface No
  • Bag Closure Type Zip Seal
  • Open/Reclosable Reclosable
  • Hang Hole Yes
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list