RECLOSABLE BAG,6 IN. L,6 IN. W,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECLOSABLE BAG,6 IN. L,6 IN. W,PK 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TM01
  • Mfr. Model # 8TM01
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Length 6"
  • Width 6"
  • Thickness 4 mil
  • Standards FDA
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Closure Type Zip Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list