Skip Content
RECLOSABLE BAG,6 IN. L,4 IN. W,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECLOSABLE BAG,6 IN. L,4 IN. W,PK 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VRH9
  • Mfr. Model # 8VRH9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Length 6"
  • Item Reclosable Bag
  • Colour Clear
  • Width 4"
  • Thickness 2 mil
  • Depth 0
  • FDA Compliant Yes
  • Write on Surface No
  • Hang Hole Yes
  • Bag Closure Type Zip Seal
  • Open/Reclosable Reclosable
  • Bag Package Configuration Flat Pack
  • Bag Material Polypropylene (PP)
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list