RECLOSABLE BAG,4 MIL,8 IN. W,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECLOSABLE BAG,4 MIL,8 IN. W,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DLL9
  • Mfr. Model # 9DLL9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Technical Specs

  • Item Reclosable Bag
  • Length 10"
  • Colour Clear
  • Width 8"
  • Thickness 4 mil
  • Standards FDA
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Closure Type Zip Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list