Skip Content
RECLOSABLE BAG,12 IN. W,12 IN. L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECLOSABLE BAG,12 IN. W,12 IN. L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CNN2
  • Mfr. Model # 5CNN2
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.36 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Thickness 4 mil
  • Opening Size 12"
  • Standards FDA
  • Length 12"
  • Width 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List