Skip Content
RECLOSABLE BAG,12 IN. L,16 IN. W,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECLOSABLE BAG,12 IN. L,16 IN. W,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CNX7
  • Mfr. Model # 5CNX7
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Width 16"
  • Thickness 3 mil
  • Length 12"
  • Standards FDA
  • Opening Size 16"
  • Bag Closure Type Slide Seal
  • Bag Material Low Density Polyethylene (LDPE)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list