RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK3000

GRAINGER APPROVED

Sale Price : $699.30 / PACKAGE

Offer ends 29 Feb 2020

Your Price :
$1,398.60 / PACKAGE of 3000

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CXP0
  • Mfr. Model # 5CXP0
  • UNSPSC # 24141507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Reclosable Poly Bag
  • Colour Gray
  • Length 6"
  • Width 4"
  • Thickness 3 mil
  • Standards Electrostatic Requirements of MIL B-81705 Type 3
  • FDA Compliant No
  • Open/Reclosable Reclosable
  • Bag Closure Type Zip Seal
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Item Static Shielding Bag

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list