Skip Content
RECIPS-B6118R 6X1X042X18TPI 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPS-B6118R 6X1X042X18TPI 25/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20175
  • Mfr. Model # 20175
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application Extreme Metal Cutting
  • Item Reciprocating Saw Blade
  • Length 6"
  • Teeth per Inch 18
  • Material Bi-Metal
  • Shank 1/2" Universal
  • Back Straight
  • Height 1"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list