Skip Content
RECIPS-9110R 9X1X042X10TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPS-9110R 9X1X042X10TPI 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20176
  • Mfr. Model # 20176
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.53 lbs

Product Details

Long lasting, lasts 45% longer than leading competitor's blade. Greater strength and durability, unique blade geometry reinforces traditional weak areas, creating stronger and more durable blades. Shatter resistant. Optimized performance.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 10
  • Length 9"
  • Application Structural Steels And All Metals 3/16"-1/2"
  • Material Bi-Metal
  • Height 1"
  • Back Straight
  • Shank 1/2"
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list