Skip Content
RECIPS-814R 8 X3/4X035X14 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPS-814R 8 X3/4X035X14 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21519
  • Mfr. Model # 21519
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 8"
  • Application Non Ferrous Metals, Medium Metals
  • Height 3/4"
  • Back Straight
  • Primary Saw Application Metal
  • Material Bi-Metal
  • Teeth per Inch 14
  • Shank 1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list