Skip Content
RECIPS-6118R 6X1X042X18TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPS-6118R 6X1X042X18TPI 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20174
  • Mfr. Model # 20174
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.29 lbs

Product Details

Long lasting, lasts 45% longer than leading competitor's blade. Greater strength and durability, unique blade geometry reinforces traditional weak areas, creating stronger and more durable blades. Shatter resistant. Optimized performance.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 6"
  • Teeth per Inch 18
  • Material Bi-Metal
  • Application Structural Steels And All Metals 1/16"-1/4"
  • Height 1"
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list