Skip Content
RECIPROCATING SAW BLADE,9 IN.,6 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPROCATING SAW BLADE,9 IN.,6 TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4803EA
  • Mfr. Model # DW4803B25
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Application Wood Cutting
  • Length 9"
  • Item Reciprocating Saw Blade
  • Teeth per Inch 6
  • Shank Universal
  • Primary Saw Application Wood
  • Material Bi-Metal
  • Back Tapered
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list