Skip Content
RECIPROCATING SAW BLADE,6 IN.,18 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPROCATING SAW BLADE,6 IN.,18 TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4811EA
  • Mfr. Model # DW4811B25
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Shank Universal
  • Teeth per Inch 18
  • Back Straight
  • Primary Saw Application Metal
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list