Skip Content
RECIPROCATING SAW BLADE,6 IN.,14 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPROCATING SAW BLADE,6 IN.,14 TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4808EA
  • Mfr. Model # DW4808B25
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.125 lbs

Technical Specs

  • Application Metal Cutting
  • Length 6"
  • Item Reciprocating Saw Blade
  • Teeth per Inch 14
  • Material Bi-Metal
  • Primary Saw Application Metal
  • Shank Universal
  • Back Straight
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list