RECIPROCATING SAW BLADE,12 IN.6 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECIPROCATING SAW BLADE,12 IN.6 TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4804EA
  • Mfr. Model # DW4804B25
  • UNSPSC # 27112747
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material Bi-Metal
  • Length 12"
  • Item Reciprocating Saw Blade
  • Application Wood Cutting
  • Teeth per Inch 6
  • Shank Universal
  • Back Tapered
  • Primary Saw Application Wood
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list