Skip Content
RECIPRO BLADE STAINLESS10T 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPRO BLADE STAINLESS10T 12 IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTB23254
  • Mfr. Model # B23254
  • UNSPSC # 23241621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Meat, Frozen Foods, Ice
  • Item Reciprocating Saw Blade Set
  • Length 12"
  • Material Stainless Steel
  • Teeth per Inch 10
  • Shank 1/2" Tang
  • Back Straight
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list